BA4WN - SPRG 15/16" BLK 100LB T-Bar TWST FSTNR

Eaton

  • $0.62 (Each)
  • $0.62 (Each)

  • $62.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BA4WN
Manufacturer
Eaton
Manufacturer's Part Number
BA-4-WN
Description
SPRG 15/16" BLK 100LB T-Bar TWST FSTNR
Eaton B-Line Series Acoustical Tee and T-Bar Fasteners, Acoustical Tee, 1" Height, 1" Length, 1" Width, 0.013LBS, 0.94" Twist Fasteners, 100 LBS Load Capacity
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
781011180607 / 00781011180607
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.62 (Each)
Standard Packaging
$62.00 (Per 100)
Resources
Images
 
 
BA4WN - Large Image
 
BA4WN - Small Image
Attachments
 
 
BA4WN - Specification Sheet
Other Links
 
 
BA4WN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cold Rolled High Carbon Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
1/4 In-20 TPI
Descriptions
Description
SPRG 15/16" BLK 100LB T-BAR TWST FSTNR
Product Type
Twist FS, 15/16", 3" Stud Len, BLK
extra long description
B-LINE BA-4-WN TWIST FS, 15/16", 3"
Features
Eaton offers a wide variety of acoustical tee and t-bar fasteners designed to suspend or mount various electrical equipment.
Long Description
Eaton B-Line series acoustical tee and t-bar fasteners, Acoustical tee, 1" Height, 1" Length, 1" Width, 0.013lbs, 0.94" Twist fasteners, 100 lbs load capacity
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
load
100 Lb (Static)
Manufacturer Information
Manufacturers Part Number
BA-4-WN
Brand
Eaton
GTIN
00781011180607
UPC
781011180607
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
Twist fastener
Packaging
Weight per each
0.01
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat