BA50D - SPRG 24" BX HNGR, 1-1/2 BX Extn

Eaton

  • $23.63 (Each)
  • $23.63 (Each)

  • $590.63 (Per 25)

  • $2,362.52 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BA50D
Manufacturer
Eaton
Manufacturer's Part Number
BA50D
Description
SPRG 24" BX HNGR, 1-1/2 BX Extn
Eaton B-Line Series Acoustical Tee and T-Bar Fasteners, Acoustical Tee, 0.7LBS, Heavy-Duty Electrical Box Hanger, 50 LBS Without Dedicated Dropwire, 70 LBS With Dedicated Dropwire Load Capacity, Pre-Galv
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121702 - Cable clips
UPC/GTIN
781011964917 / 00781011964917
Weight per unit
0.036 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.63 (Each)
Carton
$23.63 (Each)
Standard Packaging
$590.63 (Per 25)
Resources
Attachments
 
 
BA50D - Specification Sheet
Images
 
 
BA50D - Large Image
Other Links
 
 
BA50D - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Pre-Galvanized Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Descriptions
Description
SPRG 24" BX HNGR,1-1/2 BX EXTN
Product Type
Box Hanger 1 1/2" or 2 1/8" Deep Boxes W/ 1 1/2" Extn Ring,
extra long description
B-LINE BA50D BOX HANGER 1 1/2" OR
Features
Eaton offers a wide variety of acoustical tee and t-bar fasteners designed to suspend or mount various electrical equipment.
Long Description
Eaton B-Line series acoustical tee and t-bar fasteners, Acoustical tee, 0.7lbs, Heavy-duty electrical box hanger, 50 lbs without dedicated dropwire, 70 lbs with dedicated dropwire load capacity, Pre-galv
Special Features
Load Capacity 50 Lb (Without Dedicated Drop Wire), 70 Lb (With Dedicated Drop Wire)
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BA50D
Brand
Eaton
GTIN
00781011964917
UPC
781011964917
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Hanger
Packaging
Weight per each
0.036
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat