BB10P - SPRG 1G Plastic Mounting BRKT

Eaton

  • $3.95 (Each)
  • $3.95 (Each)

  • $197.38 (Per 50)

  • $394.76 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BB10P
Manufacturer
Eaton
Manufacturer's Part Number
BB10P
Description
SPRG 1G Plastic Mounting BRKT
Plastic Cover Plate Mounting Bracket, 0.07 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782051392357 / 00782051392357
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.95 (Each)
Carton
$3.95 (Each)
Standard Packaging
$197.38 (Per 50)
Resources
Attachments
 
 
BB10P - Specification Sheet
Images
 
 
BB10P - Large Image
 
BB10P - Large Image
Other Links
 
 
BB10P - Other
 
BB10P - Other
Brochures
 
 
BB10P - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Finish
N/A
Descriptions
Description
SPRG 1G PLASTIC MOUNTING BRKT
Product Type
Plastic Cover Plate Mounting Bracket
Long Description
Plastic Cover Plate Mounting Bracket, 0.07 lb/EA
Short Description
Plastic Cover Plate Mounting Bracket, Plastic
extra long description
B-LINE BB10P PLASTIC CVR PLT MOUNTI
Features
When it comes to cable management solutions for data centers and light-duty commercial, low-voltage telecommunication and network cable organization, you can rely on Eaton's B-Line series solutions.
Special Features
Maximum Wall Thickness 3/4 In
Additional Information
Standards Met
UL Canada;ULus Listed
package quantity
50 PK;1 CT
Made in USA
yes
dimensions
0.8190 IN X 1.1480 IN X 2.6470 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BB10P
GTIN
00782051392357
UPC
782051392357
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
COVER PLATE
Packaging
Weight
0.07 lb/EA
Weight per each
0.07
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commdata Fasteners;Stud/Box Fasteners;Low Voltage Outlets
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat