BB216D - SPRG 16" STD Box MNT BRKT

Eaton

  • $5.99 (Each)
  • $5.99 (Each)

  • $299.66 (Per 50)

  • $599.32 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BB216D
Manufacturer
Eaton
Manufacturer's Part Number
BB2-16D
Description
SPRG 16" STD Box MNT BRKT
Eaton B-Line Series Box Support Fasteners, Wall Studs, Mounts 1.5", 2.13", 2.5", and 2.8" Deep Boxes, 1" Height, 1" Length, 1" Width, 0.315LBS, Metal Stud Spacing: 11" to 18", Telescoping Box Mounting Bracket, Pre-Galvanized
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121702 - Cable clips
UPC/GTIN
781011181611 / 00781011181611
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.99 (Each)
Carton
$5.99 (Each)
Standard Packaging
$299.66 (Per 50)
Resources
Images
 
 
BB216D - Small Image
 
BB216D - Large Image
Attachments
 
 
BB216D - Specification Sheet
Brochures
 
 
BB216D - Brochure
Other Links
 
 
BB216D - Other
 
BB216D - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Pre-Galvanized Steel
Material, Color, and Finish
Color
PRE-GALV
Finish
Pre-Galvanized
Descriptions
Product Type
Box Mounting BRKT 16 Stud Spacing
extra long description
B-LINE BB2-16D BOX MOUNTING BRKT 1
Features
When it comes to rigid, easy to install electrical box supports, offers a wide variety of Eaton's B-Line series electrical boxes that reduce installation complexity, which results in quicker installs.
Description
SPRG 16" STD BOX MNT BRKT
Long Description
Eaton B-Line series box support fasteners, Wall studs, Mounts 1.5", 2.13", 2.5", and 2.8" deep boxes, 1" Height, 1" Length, 1" Width, 0.315lbs, Metal stud spacing: 11" to 18", Telescoping box mounting bracket, Pre-galvanized
Special Features
Box Depth 2-1/8 In
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BB2-16D
GTIN
00781011181611
UPC
781011181611
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Telescoping Box Mounting Bracket
Packaging
Weight per each
0.32
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat