BB32 - SPRG Retainer Leveler

Eaton

  • $0.95 (Each)
  • $0.95 (Each)

  • $94.56 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BB32
Manufacturer
Eaton
Manufacturer's Part Number
BB32
Description
SPRG Retainer Leveler
Eaton B-Line Series Box Support Fasteners, Wall Studs, 1" Height, 1" Length, 1" Width, 0.03LBS, Retainer Leveler, Pre-Galvanized
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
39121702 - Cable clips
UPC/GTIN
781011182151 / 00781011182151
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.95 (Each)
Carton
$0.95 (Each)
Standard Packaging
$94.56 (Per 100)
Resources
Attachments
 
 
BB32 - Specification Sheet
Images
 
 
BB32 - Large Image
Other Links
 
 
BB32 - Other
 
BB32 - Other
Brochures
 
 
BB32 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Pre-Galvanized Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Descriptions
Product Type
Retainer Leveler, Adds Rigidity
Description
SPRG RETAINER LEVELER
extra long description
B-LINE BB32 RETAINER LEVELER, ADDS
Features
When it comes to rigid, easy to install electrical box supports, offers a wide variety of Eaton's B-Line series electrical boxes that reduce installation complexity, which results in quicker installs.
Long Description
Eaton B-Line series box support fasteners, Wall studs, 1" Height, 1" Length, 1" Width, 0.03lbs, Retainer leveler, Pre-galvanized
Special Features
Used With Switches, Receptacles, GFCI and Decorator Devices
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BB32
GTIN
00781011182151
UPC
781011182151
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Box mounting bracket and accessories
Packaging
Weight per each
0.03
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat