BB423 - SPRG 2-1/2" - 3-5/8" MTL STD Box SPRT BRKT

Eaton

  • $2.99 (Each)
  • $2.99 (Each)

  • $298.69 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BB423
Manufacturer
Eaton
Manufacturer's Part Number
BB4-23
Description
SPRG 2-1/2" - 3-5/8" MTL STD Box SPRT BRKT
Box Support Bracket, Pre-Galvanized Steel, Electrical Box Support Bracket Style, 0.137 LB
Slang Terms

Suggest a New Term
Categories
SVC Masts, House BRKTS, Insula - Racks, Brackets, & Insulators Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121702 - Cable clips
UPC/GTIN
781011181901 / 00781011181901
Weight per unit
0.137 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.99 (Each)
Carton
$2.99 (Each)
Standard Packaging
$298.69 (Per 100)
Resources
Specifications Sheets
 
 
BB423 - Specification Sheet
Images
 
 
BB423 - Small Image
 
BB423 - Large Image
 
BB423 - Large Image
Attachments
 
 
BB423 - Specification Sheet
Other Links
 
 
BB423 - Other
 
BB423 - Other
Brochures
 
 
BB423 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Pre-Galvanized Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Style
Electrical Box Support Bracket
Descriptions
Description
SPRG 2-1/2" - 3-5/8" MTL STD BOX SPRT BRKT
Product Type
Box Support Bracket
Long Description
Box Support Bracket, Pre-Galvanized Steel, Electrical Box Support Bracket Style, 0.137 lb
Short Description
Box Support Bracket
extra long description
B-LINE BB4-23 BOX SPT, 2 1/2", 3 1/
Features
When it comes to rigid, easy to install electrical box supports, offers a wide variety of Eaton's B-Line series electrical boxes that reduce installation complexity, which results in quicker installs.
Additional Information
Standards Met
cULus Listed
Made in USA
yes
package quantity
100 BX
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BB4-23
GTIN
00781011181901
UPC
781011181901
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Packaging
Weight
0.137 lb
Weight per each
0.137
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Fasteners;Stud/Box Fasteners;Supports 4 in or 4-11/16 in Square Boxes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat