BB70E - SPRG 5-1/2-6" BRKT Extndr

Eaton

  • $1.68 (Each)
  • $1.68 (Each)

  • $84.22 (Per 50)

  • $168.44 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BB70E
Manufacturer
Eaton
Manufacturer's Part Number
BB70E
Description
SPRG 5-1/2-6" BRKT Extndr
Eaton B-Line Series Box Support Fasteners, Wall Studs, 1" Height, 1" Length, 1" Width, 0.082LBS, Metal Stud Size: 5.5"-6", Box Support Brackets, Pre-Galvanized
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121702 - Cable clips
UPC/GTIN
799038564003 / 00799038564003
Weight per unit
0.082 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.68 (Each)
Carton
$1.68 (Each)
Standard Packaging
$84.22 (Per 50)
Resources
Attachments
 
 
BB70E - Specification Sheet
Images
 
 
BB70E - Large Image
Other Links
 
 
BB70E - Other
 
BB70E - Other
Brochures
 
 
BB70E - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Pre-Galvanized Steel
Material, Color, and Finish
Color
PRE-GALV
Finish
Pre-Galvanized
Descriptions
extra long description
B-LINE BB70E EXTENDER USED ON BB70
Features
When it comes to rigid, easy to install electrical box supports, offers a wide variety of Eaton's B-Line series electrical boxes that reduce installation complexity, which results in quicker installs.
Description
SPRG 5-1/2-6" BRKT EXTNDR
Product Type
Extender Used On BB70 5-1/2"/6" Studs
Long Description
Eaton B-Line series box support fasteners, Wall studs, 1" Height, 1" Length, 1" Width, 0.082lbs, Metal stud size: 5.5"-6", Box support brackets, Pre-galvanized
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BB70E
GTIN
00799038564003
UPC
799038564003
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Box support bracket and accessories
Packaging
Weight per each
0.082
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat