BB716 - SPRG 16" STD SPC Open Box MNT BRKT

Eaton

  • $11.36 (Each)
  • $11.36 (Each)

  • $283.90 (Per 25)

  • $1,135.60 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BB716
Manufacturer
Eaton
Manufacturer's Part Number
BB7-16
Description
SPRG 16" STD SPC Open Box MNT BRKT
Eaton B-Line Series Box Support Fasteners, Wall Studs, 1" Height, 1" Length, 1" Width, 0.504LBS, 16" Stud Spacing, Pre-Galvanized
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121702 - Cable clips
UPC/GTIN
799038564010 / 00799038564010
Weight per unit
0.504 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.36 (Each)
Carton
$11.36 (Each)
Standard Packaging
$283.90 (Per 25)
Resources
Images
 
 
BB716 - Small Image
 
BB716 - Large Image
Attachments
 
 
BB716 - Specification Sheet
Brochures
 
 
BB716 - Brochure
Other Links
 
 
BB716 - Other
 
BB716 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Pre-Galvanized Steel
Material, Color, and Finish
Color
PRE-GALV
Finish
Pre-Galvanized
Descriptions
Description
SPRG 16" STD SPC OPEN BOX MNT BRKT
extra long description
B-LINE BB7-16 O PREFAB"G BRKT 16"
Product Type
O Prefab"G BRKT 16" Stud Spacing
Features
When it comes to rigid, easy to install electrical box supports, offers a wide variety of Eaton's B-Line series electrical boxes that reduce installation complexity, which results in quicker installs.
Long Description
Eaton B-Line series box support fasteners, Wall studs, 1" Height, 1" Length, 1" Width, 0.504lbs, 16" Stud spacing, Pre-galvanized
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BB7-16
GTIN
00799038564010
UPC
799038564010
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Box mounting bracket and accessories
Packaging
Weight per each
0.504
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat