BB7AP - SPRG 4SQ Alignment PLT For BB716 & BB724

Eaton

  • $1.48 (Each)
  • $1.48 (Each)

  • $148.40 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BB7AP
Manufacturer
Eaton
Manufacturer's Part Number
BB7AP
Description
SPRG 4SQ Alignment PLT For BB716 & BB724
Eaton B-Line Series Box Support Fasteners, Wall Studs, 1" Height, 1" Length, 1" Width, 0.075LBS, Open Box Mounting Bracket, Alignment Plate, Pre-Galvanized
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121702 - Cable clips
UPC/GTIN
799038594949 / 00799038594949
Weight per unit
0.075 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.48 (Each)
Carton
$1.48 (Each)
Resources
Attachments
 
 
BB7AP - Specification Sheet
Other Links
 
 
BB7AP - Other
 
BB7AP - Other
Images
 
 
BB7AP - Large Image
 
BB7AP - Small Image
Brochures
 
 
BB7AP - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Pre-Galvanized
Descriptions
Product Type
Alignment PLT BB7-16 & BB7-24
Description
SPRG 4SQ ALIGNMENT PLT FOR BB716 & BB724
extra long description
B-LINE BB7AP ALIGNMENT PLT BB7-16
Features
When it comes to rigid, easy to install electrical box supports, offers a wide variety of Eaton's B-Line series electrical boxes that reduce installation complexity, which results in quicker installs.
Long Description
Eaton B-Line series box support fasteners, Wall studs, 1" Height, 1" Length, 1" Width, 0.075lbs, Open box mounting bracket, Alignment plate, Pre-galvanized
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BB7AP
Brand
Eaton
GTIN
00799038594949
UPC
799038594949
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Box mounting bracket and accessories
Packaging
Weight per each
0.075
Carton
1
Uses, Certifications, and Standards
standard
UL/cUL Listed
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat