BB816 - SPRG 3G, 16" STD Box MNT BRKT

Eaton

  • $8.33 (Each)
  • $8.33 (Each)

  • $208.15 (Per 25)

  • $832.61 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BB816
Manufacturer
Eaton
Manufacturer's Part Number
BB8-16
Description
SPRG 3G, 16" STD Box MNT BRKT
Box Mounting Bracket
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
781011028985 / 00781011028985
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.33 (Each)
Carton
$8.33 (Each)
Standard Packaging
$208.15 (Per 25)
Resources
Attachments
 
 
BB816 - Specification Sheet
Images
 
 
BB816 - Large Image
 
BB816 - Large Image
Other Links
 
 
BB816 - Other
 
BB816 - Other
Brochures
 
 
BB816 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
16 inch stud spacing
Descriptions
Product Type
Box Mounting Bracket
Long Description
Box Mounting Bracket
Short Description
Box Mounting Bracket
Description
SPRG 3G,16" STD BOX MNT BRKT
extra long description
B-LINE BB8-16 BOX MOUNTING BRKT 16
Features
When it comes to rigid, easy to install electrical box supports, offers a wide variety of Eaton's B-Line series electrical boxes that reduce installation complexity, which results in quicker installs.
Additional Information
package quantity
25 PK;1 CT
Made in USA
yes
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BB8-16
GTIN
00781011028985
UPC
781011028985
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Box mounting bracket and accessories
Packaging
Weight per each
0.55
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Fasteners;Stud/Box Fasteners
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat