BCH21 - SPRG 1-5/16" CBL J-Hook

Eaton

  • $4.68 (Each)
  • $4.68 (Each)

  • $233.98 (Per 50)

  • $467.96 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BCH21
Manufacturer
Eaton
Manufacturer's Part Number
BCH21
Description
SPRG 1-5/16" CBL J-Hook
Eaton B-Line Series Datacomm and Low Voltage Support Fasteners, Cable Hook, Wall Mount, 1-5/16" Hook, 1 J-Hook, Pre-Galvanized, Load Capacity Of 30 LBS, Steel
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Chain & Hooks Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
781011047139 / 00781011047139
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.68 (Each)
Carton
$4.68 (Each)
Standard Packaging
$233.98 (Per 50)
Resources
Images
 
 
BCH21 - Large Image
 
BCH21 - Small Image
Attachments
 
 
BCH21 - Specification Sheet
Brochures
 
 
BCH21 - Brochure
Other Links
 
 
BCH21 - Other
 
BCH21 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Pre-Galvanized Steel
Descriptions
Description
SPRG 1-5/16" CBL J-HOOK
Product Type
CBL Hook, 1 5/16", 50 4-Pair Utp
extra long description
B-LINE BCH21 CBL HOOK, 1 5/16", 50
Features
When it comes to cable management solutions for data centers and light-duty commercial, low-voltage telecommunication and network cable organization, you can rely on Eaton's B-Line series solutions.
Long Description
Eaton B-Line series datacomm and low voltage support fasteners, Cable hook, Wall mount, 1-5/16" Hook, 1 J-hook, Pre-galvanized, Load capacity of 30 lbs, Steel
Special Features
Hook Size 1-5/16 In
Additional Information
Cable Type
(50) 4-Pair UTP Category 5e/2-Strand Fiber Optic Cable/(32) Category 6
dimensions
1.6900 IN X 1.6200 IN X 3.6220 IN
load
30 Lb (Static)
Manufacturer Information
Manufacturers Part Number
BCH21
Brand
Eaton
GTIN
00781011047139
UPC
781011047139
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Single cable hook
Packaging
Weight per each
0.003
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat