BCH32U24 - SPRG 2" 1HK J-Hook

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BCH32U24
Manufacturer
Eaton
Manufacturer's Part Number
BCH32-U-2-4
Description
SPRG 2" 1HK J-Hook
Eaton B-Line Series Datacomm and Low Voltage Support Fasteners, Cable to Beam Fastener, Beam Mount, 1/8" Min Flange Thickness, 1/4" Max Flange Thickness, 2" Hook, 1 J-Hook, Pre-Galvanized, Load Capacity Of 30 LBS, Steel
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Chain & Hooks Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
781011048310 / 00781011048310
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
BCH32U24 - Specification Sheet
Images
 
 
BCH32U24 - Large Image
Other Links
 
 
BCH32U24 - Other
 
BCH32U24 - Other
Brochures
 
 
BCH32U24 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Pre-Galvanized Steel
Descriptions
Description
SPRG 2" 1HK J-HOOK
Product Type
CBL to BM, 2" Hook, 1/8" to 1/4" Flange
extra long description
B-LINE BCH32-U-2-4 CBL TO BM, 2" HO
Features
When it comes to cable management solutions for data centers and light-duty commercial, low-voltage telecommunication and network cable organization, you can rely on Eaton's B-Line series solutions.
Long Description
Eaton B-Line series datacomm and low voltage support fasteners, Cable to beam fastener, Beam mount, 1/8" Min flange thickness, 1/4" Max flange thickness, 2" Hook, 1 J-hook, Pre-galvanized, Load capacity of 30 lbs, Steel
Special Features
Hook Size 2 In, Mounts To 1/8 To 1/4 In Thickness Flange
Additional Information
dimensions
2.2100 IN X 1.8750 IN X 5.8800 IN
load
30 Lb (Static)
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BCH32-U-2-4
GTIN
00781011048310
UPC
781011048310
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Cable hook to beam fastener
Packaging
Weight per each
0.48
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsDatacenters - IT Space: Enterprise / Server Room / Network Closet
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat