BCTS1120 - BLTD 10', 60H CNDT Trapeze SPRT

Eaton

  • $295.08 (Each)
  • $295.08 (Each)

  • $2,950.80 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BCTS1120
Manufacturer
Eaton
Manufacturer's Part Number
BCTS1-120
Description
BLTD 10', 60H CNDT Trapeze SPRT
Eaton B-Line Series Conduit Trapeze Support, 2.62" H X 122" L X 1.3125" W, Stainless Steel, Yellow Zinc Chromate, 60 Conduits
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
31162306 - Mounting hangers
UPC/GTIN
799038766728 / 00799038766728
Weight per unit
7.5999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$295.08 (Each)
Standard Packaging
$2,950.80 (Per 10)
Resources
Attachments
 
 
BCTS1120 - Specification Sheet
Images
 
 
BCTS1120 - Small Image
 
BCTS1120 - Large Image
Other Links
 
 
BCTS1120 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
N/A
Finish
Pre-Galvanized
Descriptions
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Description
BLTD 10', 60H CNDT TRAPEZE SPRT
Product Type
120" Conduit Trapeze Support, Up to 1 -1/4" Emt / 1" RGD
extra long description
B-LINE BCTS1-120 120" CONDUIT TRAPE
Long Description
Eaton B-Line series conduit trapeze support, 2.62" H x 122" L x 1.3125" W, Stainless steel, Yellow zinc chromate, 60 conduits
Additional Information
dimensions
122.0000 IN X 1.3125 IN X 2.6200 IN
Manufacturer Information
Manufacturers Part Number
BCTS1-120
Brand
Eaton
GTIN
00799038766728
UPC
799038766728
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Conduit trapeze support
Packaging
Weight per each
7.5999
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGeneration - Conventional Energy - Conventional EnergyUtilityOther IT and Datacom - Other InfrastructuresDatacenters - Datacenters - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat