BCTS2120 - BLTD 122" 40H CNDT SS Pipe SPRT

Eaton

  • $372.70 (Each)
  • $372.70 (Each)

  • $3,727.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BCTS2120
Manufacturer
Eaton
Manufacturer's Part Number
BCTS2-120
Description
BLTD 122" 40H CNDT SS Pipe SPRT
Eaton B-Line Series Conduit Trapeze Support, 3.62" H X 122" L X 1.3125" W, Stainless Steel, Yellow Zinc Chromate, 40 Conduits
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
31162306 - Mounting hangers
UPC/GTIN
799038766964 / 00799038766964
Weight per unit
8.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$372.70 (Each)
Standard Packaging
$3,727.00 (Per 10)
Resources
Images
 
 
BCTS2120 - Large Image
 
BCTS2120 - Small Image
Attachments
 
 
BCTS2120 - Specification Sheet
Other Links
 
 
BCTS2120 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
N/A
Finish
Pre-Galvanized
Descriptions
Long Description
Eaton B-Line series conduit trapeze support, 3.62" H x 122" L x 1.3125" W, Stainless steel, Yellow zinc chromate, 40 conduits
Description
BLTD 122" 40H CNDT SS PIPE SPRT
Product Type
120" Conduit Trapeze Support, 2" Emt / RGD
extra long description
B-LINE BCTS2-120 120" CONDUIT TRAPE
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Additional Information
dimensions
122.0000 IN X 1.3125 IN X 3.6200 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BCTS2-120
GTIN
00799038766964
UPC
799038766964
Taxonomies, Classifications, and Categories
Type
Conduit trapeze support
Category Description
CABLE & PIPE TRANSITS
Packaging
Weight per each
8.15
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - OtherGeneration - Conventional Energy - Conventional EnergyResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetUtilityCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketGeneration - Renewable Energy - Alternative EnergyInd Facilities & Factories - Industrial Facilities/Facto
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat