BCTS3120 - BLTF 6-1/2X120" 20 CNDT Trapeze SPRT

Eaton

  • $559.06 (Each)
  • $559.06 (Each)

  • $5,590.60 (Per 10)
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
BCTS3120
Manufacturer
Eaton
Manufacturer's Part Number
BCTS3-120
Description
BLTF 6-1/2X120" 20 CNDT Trapeze SPRT
Eaton B-Line Series Conduit Trapeze Support, 6.5" H X 122" L X 1.3125" W, Stainless Steel, Yellow Zinc Chromate, 20 Conduits
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
31162306 - Mounting hangers
UPC/GTIN
799038767718 / 00799038767718
Weight per unit
13.77 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$559.06 (Each)
Carton
$5,590.60 (Per 10)
Resources
Attachments
 
 
BCTS3120 - Specification Sheet
Other Links
 
 
BCTS3120 - Other
Images
 
 
BCTS3120 - Small Image
 
BCTS3120 - Large Image
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
Pre-Galvanized
Descriptions
Product Type
120" Conduit Trapeze Support, 4" Emt / RGD
extra long description
B-LINE BCTS3-120 120" CONDUIT TRAPE
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Description
BLTF 6-1/2X120" 20 CNDT TRAPEZE SPRT
Long Description
Eaton B-Line series conduit trapeze support, 6.5" H x 122" L x 1.3125" W, Stainless steel, Yellow zinc chromate, 20 conduits
Additional Information
dimensions
122.0000 IN X 1.3125 IN X 6.5000 IN
Manufacturer Information
Brand
Cooper B-Line/Cable Tray
Manufacturers Part Number
BCTS3-120
GTIN
00799038767718
UPC
799038767718
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Conduit trapeze support
Packaging
Weight per each
13.77
Carton
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketDatacenters - IT Space: Enterprise / Server Room / Network ClosetInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherOther IT and Datacom - Other InfrastructuresGeneration - Conv
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat