BFV133 - BLTD 5-3/8X3-1/2" 4H FG FLT Tee PLT

Eaton

  • $162.37 (Each)
  • $162.37 (Each)

  • $16,237.30 (Per 100)
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
BFV133
Manufacturer
Eaton
Manufacturer's Part Number
BFV133
Description
BLTD 5-3/8X3-1/2" 4H FG FLT Tee PLT
Eaton B-Line Series Connector Plate, 5.37" H X 3.5" L X 1.62" W, Steel, Four Hole Flat Tee Plate
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011012960 / 00781011012960
Weight per unit
0.177 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$162.37 (Each)
Carton
$162.37 (Each)
Resources
Attachments
 
 
BFV133 - Specification Sheet
Other Links
 
 
BFV133 - Other
Images
 
 
BFV133 - Large Image
 
BFV133 - Small Image
Tech Bulletins
 
 
BFV133 - Tech Bulletin
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
Injection Molded Glass Reinforced Polyurethane
Material, Color, and Finish
Finish
Fiberglass
Dimensions and Weight
Size
3-1/2 In Width X 5-3/8 In Height
Descriptions
Product Type
Four Hole FLT Tee PLT, Fiberglass
extra long description
B-LINE BFV133 FOUR HOLE FLT TEE PLT
Features
When specifications call for fire-retardant and/or corrosion-resistant materials, Eaton has an important solution in its B-Line series fiberglass strut system. Two fire-retardant (FR) resins, polyester and vinyl ester, each of which is ideal for corrosive environments.
Description
BLTD 5-3/8X3-1/2" 4H FG FLT TEE PLT
Long Description
Eaton B-Line series connector plate, 5.37" H x 3.5" L x 1.62" W, Steel, Four hole flat tee plate
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
dimensions
3.5000 IN X 1.6200 IN X 5.3700 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BFV133
GTIN
00781011012960
UPC
781011012960
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Connector plate
Packaging
Weight per each
0.177
Carton
1
Uses, Certifications, and Standards
standard
Not Applicable
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherUtilityDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherOther IT and Datacom - Other InfrastructuresInd Facilities & Factories - Facility - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - Datacenters - OtherInd Facilities &
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat