BL1400SS4 - SPRG 1/2" 400LB SS4 Emt Conduit Hanger

Eaton

  • $9.82 (Each)
  • $9.82 (Each)

  • $981.81 (Per 100)
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
BL1400SS4
Manufacturer
Eaton
Manufacturer's Part Number
BL1400SS4
Description
SPRG 1/2" 400LB SS4 Emt Conduit Hanger
Eaton B-Line Series Conduit Support Fasteners, Conduit and Cable, 0.07LBS, Trade Size: 0, Conduit Size: 0.5" Emt, 0.5" Rigid, Stainless Steel Conduit Hangers, .5" Min, 4" Max Mount Size, Stainless Steel Type 304
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011574901 / 00781011574901
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.82 (Each)
Carton
$9.82 (Each)
Resources
Images
 
 
BL1400SS4 - Large Image
 
BL1400SS4 - Small Image
Attachments
 
 
BL1400SS4 - Specification Sheet
Other Links
 
 
BL1400SS4 - Other
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
Stainless Steel
Material, Color, and Finish
Finish
STAINLESS STEEL TYPE 304
Dimensions and Weight
Size
1/2 In (EMT/Rigid)
Descriptions
Description
SPRG 1/2" 400LB SS4 EMT CONDUIT HANGER
Product Type
SSL Conduit Hanger, 0 Trade, 1/2" Rigid/Emt, W/ Bolt & Thread
extra long description
B-LINE BL1400SS4 SSL CONDUIT HANGER
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Long Description
Eaton B-Line series conduit support fasteners, Conduit and cable, 0.07lbs, Trade size: 0, Conduit size: 0.5" EMT, 0.5" Rigid, Stainless steel conduit hangers, .5" Min, 4" Max mount size, Stainless steel type 304
Special Features
Includes Retained Bolt and Thread Impression, Static Load Capacity 400 Lb, Mounting Hole Size 9/32 In
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BL1400SS4
Brand
Eaton
GTIN
00781011574901
UPC
781011574901
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
Hanger
Packaging
Weight per each
0.07
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BL1400SS4.
Jump To:

Similar Items

Similar items are close alternatives to BL1400SS4, though they may not be 100% alike.

Hanger, 0.75 In Width, 0.75 In Height, 0.007 LB/Ea
  • Our Part #: 2100S
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2100-S
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 100 ($405.82) ·
2100S - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.06

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BL1400SS4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BL1400-SS4 Eaton B-Line 00078101157497
BL1400SS4 Eaton B-Line 00781011574901
CD0BSS nVent-Thermal Management 00782856120506
PH50BSS LH Dottie 00781002814979
CHSS-50 Garvin Industries n/a
0SB Minerallac 00784610152006

* All prices subject to change.

Begin Live Chat