BL1440SS4 - SPRG 1-1/2" 400LB SS4 Conduit Hanger

Eaton

  • $15.87 (Each)
  • $15.87 (Each)

  • $1,586.70 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BL1440SS4
Manufacturer
Eaton
Manufacturer's Part Number
BL1440 SS4
Description
SPRG 1-1/2" 400LB SS4 Conduit Hanger
Eaton B-Line Series Conduit Support Fasteners, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.17LBS, Trade Size: 4, Conduit Size: 1.5" Rigid, Stainless Steel Conduit Hangers, .5" Min, 4" Max Mount Size, Stainless Steel Type 304
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011575250 / 00781011575250
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.87 (Each)
Carton
$15.87 (Each)
Resources
Attachments
 
 
BL1440SS4 - Specification Sheet
Images
 
 
BL1440SS4 - Small Image
 
BL1440SS4 - Large Image
Other Links
 
 
BL1440SS4 - Other
Brochures
 
 
BL1440SS4 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
SPRG 1-1/2" 400LB SS4 CONDUIT HANGER
Product Type
11/2" Rigid Conduit Hanger SSL
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
extra long description
B-LINE BL1440 SS4 11/2" RIGID CONDU
Long Description
Eaton B-Line series conduit support fasteners, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.17lbs, Trade size: 4, Conduit size: 1.5" Rigid, Stainless steel conduit hangers, .5" Min, 4" Max mount size, Stainless steel type 304
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BL1440 SS4
Brand
Eaton
GTIN
00781011575250
UPC
781011575250
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
Hanger
Packaging
Weight per each
0.17
Carton
1
Uses, Certifications, and Standards
standard
UL/cUL Listed
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat