BM3M - SPRG MTL STD Nail PLT

Eaton

  • $1.00 (Each)
  • $1.00 (Each)

  • $100.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BM3M
Manufacturer
Eaton
Manufacturer's Part Number
BM3M
Description
SPRG MTL STD Nail PLT
Eaton B-Line Series Cable Support Fasteners, Steel, Box Quanitity 100, Nail Plate For Metal Studs
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
782051262513 / 00782051262513
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.00 (Each)
Standard Packaging
$100.00 (Per 100)
Resources
Images
 
 
BM3M - Large Image
 
BM3M - Small Image
Attachments
 
 
BM3M - Specification Sheet
Other Links
 
 
BM3M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Descriptions
Description
SPRG MTL STD NAIL PLT
Product Type
Nail PLT Metal Studs
Features
Eaton B-Line series cable support fasteners are used to support metal clad cables (MC), armored cables (AC), non-metallic cables and flexible conduit in new or retrofit commercial construction.
Long Description
Eaton B-Line series cable support fasteners, Steel, Box quanitity 100, Nail plate for metal studs
Special Features
Without Spring, Thickness 1/4 In, Weight 6.9 Lb per 100
extra long description
B-LINE BM3M NAIL PLT METAL STUDS
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BM3M
Brand
Eaton
GTIN
00782051262513
UPC
782051262513
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
NAIL PLATE
Packaging
Weight per each
0.001
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus Listed
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat