BPC8 - SPRG 1/2" 2PC, 200LB CNDT Clamp

Eaton

  • $2.86 (Each)
  • $2.86 (Each)

  • $285.67 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BPC8
Manufacturer
Eaton
Manufacturer's Part Number
BPC8
Description
SPRG 1/2" 2PC, 200LB CNDT Clamp
Eaton B-Line Series Conduit Support Fasteners, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.091LBS, Rigid or Emt Conduit Size: 0.5", Break-Apart Conduit Clamps, 200 LBS Load Capacity, Pre-Galvanized
Slang Terms
Strut Strap, Conduit/Pipe Clamp for Strut, Pipe Clamp for Strut, Strut Clamp
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Straps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011016760 / 00781011016760
Weight per unit
0.0009 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.86 (Each)
Carton
$2.86 (Each)
Standard Packaging
$285.67 (Per 100)
Resources
Attachments
 
 
BPC8 - Specification Sheet
Images
 
 
BPC8 - Large Image
Other Links
 
 
BPC8 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Black
Finish
N/A
Dimensions and Weight
Size
1-1/2 In (Pipe), 1-5/8 In (Tubing)
Descriptions
Long Description
Eaton B-Line series conduit support fasteners, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.091lbs, Rigid or EMT conduit size: 0.5", Break-apart conduit clamps, 200 lbs load capacity, Pre-galvanized
Construction
ONE PIECE
Special Features
Weight 4 Lb per 100
Description
SPRG 1/2" 2PC, 200LB CNDT CLAMP
Product Type
Break-Apart Clamp, 1/2" Rigid or Emt
extra long description
B-LINE BPC-8 BREAK-APART CLAMP, 1/2
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Also Known As...
Strut Strap
Conduit/Pipe Clamp for Strut
Pipe Clamp for Strut
Strut Clamp
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BPC8
Brand
Eaton
GTIN
00781011016760
UPC
781011016760
Taxonomies, Classifications, and Categories
Type
Break apart conduit clamp
Category Description
STRUT STRAPS
Packaging
Weight per each
0.0009
Carton
1
Package
100
Uses, Certifications, and Standards
Temperature Rating
-40 To 275 Deg F
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat