BPR2 - SPRG 2G Protector PLT

Eaton

  • $2.44 (Each)
  • $2.44 (Each)

  • $121.93 (Per 50)

  • $243.86 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BPR2
Manufacturer
Eaton
Manufacturer's Part Number
BPR2
Description
SPRG 2G Protector PLT
Eaton B-Line Series Metal Protector Plates For Receptacles, Gfci, Decorator or Other Wiring Devices; For Two Device.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121702 - Cable clips
UPC/GTIN
782051491999 / 00782051491999
Weight per unit
0.081 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.44 (Each)
Carton
$121.93 (Per 50)
Standard Packaging
$2.44 (Each)
Resources
Other Links
 
 
BPR2 - Other
 
BPR2 - Other
Brochures
 
 
BPR2 - Brochure
Attachments
 
 
BPR2 - Specification Sheet
Images
 
 
BPR2 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
N/A
Descriptions
Long Description
Eaton B-Line series metal protector plates for receptacles, GFCI, decorator or other wiring devices; for two device.
Description
SPRG 2G PROTECTOR PLT
Product Type
Metal Protector PLT Two Device Receptacle & Gfci
Features
When it comes to rigid, easy to install electrical box supports, offers a wide variety of Eaton's B-Line series electrical boxes that reduce installation complexity, which results in quicker installs.
extra long description
B-LINE BPR2 METAL PROTECTOR PLT TW
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BPR2
GTIN
00782051491999
UPC
782051491999
Taxonomies, Classifications, and Categories
Type
Box support fasteners
Category Description
STEEL BOXES & COVERS
Packaging
Weight per each
0.081
Carton
50
Package
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
Not Applicable,Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat