BRC6M1 - SPRG MC CBL SPRT, All STD, 6runs

Eaton

  • $1.73 (Each)
  • $1.73 (Each)

  • $86.58 (Per 50)

  • $173.16 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BRC6M1
Manufacturer
Eaton
Manufacturer's Part Number
BRC6M-1
Description
SPRG MC CBL SPRT, All STD, 6runs
Eaton B-Line Series Cable Support Fasteners, Wall Studs, 1" Height, 1" Length, 1" Width, 0.066LBS, Stud Size: All, Cable Support
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
799038437628 / 00799038437628
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.73 (Each)
Carton
$1.73 (Each)
Standard Packaging
$86.58 (Per 50)
Resources
Attachments
 
 
BRC6M1 - Specification Sheet
Images
 
 
BRC6M1 - Large Image
Other Links
 
 
BRC6M1 - Other
 
BRC6M1 - Other
Brochures
 
 
BRC6M1 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
PRE-GALV
Descriptions
Product Type
CBL SPT All Stud Sizes
extra long description
B-LINE BRC6M-1 CBL SPT ALL STUD SI
Features
Eaton B-Line series cable support fasteners are used to support metal clad cables (MC), armored cables (AC), non-metallic cables and flexible conduit in new or retrofit commercial construction.
Description
SPRG MC CBL SPRT, ALL STD, 6RUNS
Long Description
Eaton B-Line series cable support fasteners, Wall studs, 1" Height, 1" Length, 1" Width, 0.066lbs, Stud size: All, Cable support
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRC6M-1
GTIN
00799038437628
UPC
799038437628
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Cable fastener and support
Packaging
Weight per each
0.08
Carton
1
Package
50
Uses, Certifications, and Standards
standard
UL/cUL Listed
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat