CNP9 - PHGR 3X3 Cork/Neoprene VBRN Pad

Eaton

  • $34.14 (Each)
  • $34.14 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CNP9
Manufacturer
Eaton
Manufacturer's Part Number
CNP-9
Description
PHGR 3X3 Cork/Neoprene VBRN Pad
Eaton B-Line Series Ribbed Neoprene Steel Vibration Pad, Air Conditioner, Cooling Towers, Compressors, Fans, 3/16" Deflection, 7200 LBS Load Cap, Oil-Resistant Neoprene, Non-Skid, CNP Type-Cork and Ribbed Neoprene Vibration Pad
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011014131 / 00781011014131
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.14 (Each)
Resources
Attachments
 
 
CNP9 - Specification Sheet
Images
 
 
CNP9 - Large Image
Other Links
 
 
CNP9 - Other
 
CNP9 - Other
Brochures
 
 
CNP9 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Oil-Resistant Neoprene
Material, Color, and Finish
Finish
PLAIN (NO FINISH)
Dimensions and Weight
Size
3 In Length X 3 In Width
Descriptions
Product Type
Cork/Ribbed Neoprene Pad, 3" X 3"
extra long description
B-LINE CNP-9 CORK/RIBBED NEOPRENE P
Features
Vibration isolation pads have a variety of industrial and non-industrial applications to help reduce shock and noise.
Description
PHGR 3X3 CORK/NEOPRENE VBRN PAD
Long Description
Eaton B-Line series ribbed neoprene steel vibration pad, Air conditioner, cooling towers, compressors, fans, 3/16" deflection, 7200 lbs load cap, Oil-resistant neoprene, Non-skid, CNP type-cork and ribbed neoprene vibration pad
Special Features
Thickness 1 In, Deflection 3/16 In, Load Capacity 450 Lb, Weight 0.16 Lb
Additional Information
dimensions
3.0000 IN X 3.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CNP-9
GTIN
00781011014131
UPC
781011014131
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Ribbed neoprene steel vibration pad
Packaging
Weight per each
0.16
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketInd Facilities & Factories - Facility - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherGeneration - Conventional Energy - Conventional EnergyOther IT and Datacom - Other InfrastructuresGeneration - Renewable Energy - Alternative EnergyDatacenters - Datacenters - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat