CNP9 - PHGR 3X3 Cork/Neoprene VBRN Pad

Eaton

  • $34.14 (Each)
  • $34.14 (Each)
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
CNP9
Manufacturer
Eaton
Manufacturer's Part Number
CNP-9
Description
PHGR 3X3 Cork/Neoprene VBRN Pad
Eaton B-Line Series Ribbed Neoprene Steel Vibration Pad, Air Conditioner, Cooling Towers, Compressors, Fans, 3/16" Deflection, 7200 LBS Load Cap, Oil-Resistant Neoprene, Non-Skid, CNP Type-Cork and Ribbed Neoprene Vibration Pad
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011014131 / 00781011014131
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.14 (Each)
Resources
Attachments
 
 
CNP9 - Specification Sheet
Images
 
 
CNP9 - Large Image
Other Links
 
 
CNP9 - Other
 
CNP9 - Other
Brochures
 
 
CNP9 - Brochure
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
Oil-Resistant Neoprene
Material, Color, and Finish
Finish
PLAIN (NO FINISH)
Dimensions and Weight
Size
3 In Length X 3 In Width
Descriptions
Long Description
Eaton B-Line series ribbed neoprene steel vibration pad, Air conditioner, cooling towers, compressors, fans, 3/16" deflection, 7200 lbs load cap, Oil-resistant neoprene, Non-skid, CNP type-cork and ribbed neoprene vibration pad
Special Features
Thickness 1 In, Deflection 3/16 In, Load Capacity 450 Lb, Weight 0.16 Lb
Product Type
Cork/Ribbed Neoprene Pad, 3" X 3"
extra long description
B-LINE CNP-9 CORK/RIBBED NEOPRENE P
Features
Vibration isolation pads have a variety of industrial and non-industrial applications to help reduce shock and noise.
Description
PHGR 3X3 CORK/NEOPRENE VBRN PAD
Additional Information
dimensions
3.0000 IN X 3.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CNP-9
GTIN
00781011014131
UPC
781011014131
Taxonomies, Classifications, and Categories
Type
Ribbed neoprene steel vibration pad
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.16
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketInd Facilities & Factories - Facility - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherGeneration - Conventional Energy - Conventional EnergyOther IT and Datacom - Other InfrastructuresGeneration - Renewable Energy - Alternative EnergyDatacenters - Datacenters - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat