N2016P - Encl 20X16 Back Panel

Eaton

  • $114.46 (Each)
  • $114.46 (Each)
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
N2016P
Manufacturer
Eaton
Manufacturer's Part Number
N2016P
Description
Encl 20X16 Back Panel
Eaton B-Line Series Panel Enclosure, Nema 3R, Ansi 61 Gray Painted, Protects Against Rain, Sleet and Ice Formation, Galvanized Steel, Wall Mounting, Panel Enclosures, Type 3R Large Continuous Hinge Cover, 20" X 16" Panel
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051377026 / 00782051377026
Weight per unit
7.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$114.46 (Each)
Resources
Attachments
 
 
N2016P - Specification Sheet
Images
 
 
N2016P - Large Image
Other Links
 
 
N2016P - Other
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
Galvanized Steel
Dimensions and Weight
Size
13.00 In Width X 17.00 In Height
Descriptions
Product Type
PNL, WHT STL Rhinge CVR Enc, 20X16
Description
ENCL 20X16 BACK PANEL
extra long description
B-LINE N2016P PNL, WHT STL RHINGE
Features
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Long Description
Eaton B-Line series panel enclosure, NEMA 3R, ANSI 61 gray painted, Protects against rain, sleet and ice formation, Galvanized steel, Wall mounting, Panel enclosures, Type 3r large continuous hinge cover, 20" X 16" panel
Special Features
Hole Diameter 0.56 In
Additional Information
dimensions
13.0000 IN X 0.0630 IN X 17.0000 IN
Manufacturer Information
Manufacturers Part Number
N2016P
Brand
Eaton
GTIN
00782051377026
UPC
782051377026
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Panels and Panel Accessories
Packaging
Weight per each
7.44
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Mfg. Process Electrification and ControlInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Indust
standard
UL Listed,NEMA,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of N2016P.
Jump To:

Similar Items

Similar items are close alternatives to N2016P, though they may not be 100% alike.

Panel For Type 3R 4 4X 12 13 Enclosure, Fits 20X16, White, Steel
  • Our Part #: A20P16
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A20P16
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($83.76) ·
A20P16 - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$83.76

Each

QTY:
Each
Add
Cross Referenced

These items are similar to N2016P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-2016TP Austin Electrical Enclosures 00707353010679
N2016P Eaton B-Line 00782051377026
NP2016 Wiegmann 00786725365104

* All prices subject to change.

Begin Live Chat