N224HDG - BLTD 1/4" HDG Spring Nut

Eaton

  • $4.79 (Each)
  • $4.79 (Each)

  • $479.00 (Per 100)
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
N224HDG
Manufacturer
Eaton
Manufacturer's Part Number
N224HDG
Description
BLTD 1/4" HDG Spring Nut
Eaton B-Line Series Spring Nut, 0.85"HX1.75"LX1.31"W, Steel, Hot-Dipped Galvanized, 3/8”-16 Bolt Size, 250 LBS Load, 300 LBS Load
Slang Terms
Spring Nut (Strut), Boingie Nut
Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Spring Nuts & Twirl Nuts
UNSPSC
30101804 - Steel channels
UPC/GTIN
799038563709 / 00799038563709
Weight per unit
0.067 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.79 (Each)
Standard Packaging
$479.00 (Per 100)
Resources
Attachments
 
 
N224HDG - Specification Sheet
Images
 
 
N224HDG - Large Image
Other Links
 
 
N224HDG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Hot-Dipped Galvanized
Descriptions
extra long description
B-LINE N224HDG N224HDG
Features
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Description
BLTD 1/4" HDG SPRING NUT
Long Description
Eaton B-Line series spring nut, 0.85"Hx1.75"Lx1.31"W, Steel, Hot-dipped galvanized, 3/8”-16 bolt size, 250 lbs load, 300 lbs load
Product Type
N224HDG
Also Known As...
Spring Nut (Strut)
Boingie Nut
Additional Information
dimensions
1.7500 IN X 1.3100 IN X 0.8500 IN
Manufacturer Information
Manufacturers Part Number
N224HDG
Brand
Eaton
GTIN
00799038563709
UPC
799038563709
Taxonomies, Classifications, and Categories
Category Description
SPRING NUTS & TWIRL NUTS
Type
Spring Nut
Packaging
Weight per each
0.067
Carton
1
Package
100
Uses, Certifications, and Standards
standard
Not Applicable
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherOther IT and Datacom - Other InfrastructuresInd Facilities & Factories - Facility - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetInd Facilities & Factories - Industrial Facilities/Factories - OtherGeneration - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Struct
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat