N225ZN - BLTF 1/2" Spring Nut

Eaton

  • $1.28 (Each)
  • $1.28 (Each)

  • $127.68 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
N225ZN
Manufacturer
Eaton
Manufacturer's Part Number
N225ZN
Description
BLTF 1/2" Spring Nut
Spring Nut, Steel, Zinc Plated, 1/2 In - 13 Thread Size, 1/2 In Diameter, 1/4 In Thickness, 0.12 LB
Slang Terms
Spring Nut (Strut), Boingie Nut
Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Spring Nuts & Twirl Nuts
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011403430 / 00781011403430
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.28 (Each)
Carton
$1.28 (Each)
Standard Packaging
$127.68 (Per 100)
Resources
Images
 
 
N225ZN - Large Image
 
N225ZN - Large Image
Attachments
 
 
N225ZN - Specification Sheet
Other Links
 
 
N225ZN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1/2 in
Thickness
1/4 in
Descriptions
Description
BLTD 1/2" SPRING NUT
Product Type
Spring Nut
Long Description
Spring Nut, Steel, Zinc Plated, 1/2 in - 13 Thread Size, 1/2 in Diameter, 1/4 in Thickness, 0.12 lb
Short Description
Spring Nut, Steel, Zinc Plated, 1/2 in - 13, 1/2 in
Special Features
Thickness 1/4 In, Weight 11.6 Lb per 100
extra long description
B-LINE N225ZN SPRING NUT, 1/2"-13 T
Features
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Also Known As...
Spring Nut (Strut)
Boingie Nut
Additional Information
Thread Size
1/2 in - 13
Standards Met
ASTM A307;SAE J429 or ASTM A563
package quantity
100 CT
dimensions
2.0000 IN X 1.3750 IN X 0.8500 IN
Manufacturer Information
Manufacturers Part Number
N225ZN
Brand
Eaton
GTIN
00781011403430
UPC
781011403430
Taxonomies, Classifications, and Categories
Category Description
SPRING NUTS & TWIRL NUTS
Type
Spring Nut
Packaging
Weight
0.12 lb
Weight per each
0.12
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility - OtherGeneration - Conventional Energy - Conventional EnergyUtilityCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketInd Facilities & Factories - Industrial Facilities/Factories - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetResidential Bldgs & Facilities - Residential Bldgs & Facilities - O
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat