NW525SS6 - BLTF 1/2"-13 SS6 CHNL Nut/WSHR

Eaton

  • $37.29 (Each)
  • $37.29 (Each)

  • $3,729.18 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NW525SS6
Manufacturer
Eaton
Manufacturer's Part Number
NW525SS6
Description
BLTF 1/2"-13 SS6 CHNL Nut/WSHR
Eaton B-Line Series Strut Nuts, Hardware and Accessories, Combo Nut Washer, 1/2" - 13, 316 Stainless Steel
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
30101804 - Steel channels
UPC/GTIN
782051505191 / 00782051505191
Weight per unit
0.177 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.29 (Each)
Carton
$37.29 (Each)
Resources
Images
 
 
NW525SS6 - Small Image
 
NW525SS6 - Large Image
Attachments
 
 
NW525SS6 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
BLTF 1/2"-13 SS6 CHNL NUT/WSHR
Product Type
NW525 SS6 (1/2) Nut Washer Combo
extra long description
B-LINE NW525SS6 NW525 SS6 (1/2) NUT
Features
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Long Description
Eaton B-Line series strut nuts, hardware and accessories, Combo nut washer, 1/2" - 13, 316 stainless steel
Additional Information
dimensions
0.0010 IN X 0.0010 IN X 0.0010 IN
Manufacturer Information
Manufacturers Part Number
NW525SS6
Brand
Eaton
GTIN
00782051505191
UPC
782051505191
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Strut channel, nuts, all threaded rod
Packaging
Weight per each
0.177
Carton
1
Uses, Certifications, and Standards
Application
Datacenters - IT Space: Enterprise / Server Room / Network ClosetDatacenters - Datacenters - OtherInd Facilities & Factories - Facility - OtherOther IT and Datacom - Other InfrastructuresUtilityResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherGeneration - Renewable Energy - Alternative EnergyCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Af
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat