SB17T18TG - Dcom 1-1/2X18" Tubular Stringer

Eaton

  • $637.69 (Each)
  • $637.69 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SB17T18TG
Manufacturer
Eaton
Manufacturer's Part Number
SB17T18TG
Description
Dcom 1-1/2X18" Tubular Stringer
Eaton B-Line Series Runway Tubular, 119" Height, 119" Length, 18" Width, Astm A513 Grade, Steel, 1008 Steel, 11 Gauge, Tubular Stringer, Telco Gray Powder Coat
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39131703 - Cable ladder
UPC/GTIN
799038219392 / 00799038219392
Weight per unit
26.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$637.69 (Each)
Resources
Attachments
 
 
SB17T18TG - Specification Sheet
Images
 
 
SB17T18TG - Large Image
Other Links
 
 
SB17T18TG - Other
 
SB17T18TG - Other
Brochures
 
 
SB17T18TG - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
TCI GRAY
Color
Telco Gray
Descriptions
Long Description
Eaton B-Line series runway tubular, 119" height, 119" length, 18" width, ASTM A513 grade, Steel, 1008 steel, 11 gauge, Tubular stringer, Telco gray powder coat
Description
DCOM 1-1/2X18" TUBULAR STRINGER
Product Type
Tubular Stringer, W/ Tubular Rungs, 1 1/2", 18" W, Telco Gry
extra long description
B-LINE SB17T18TG TUBULAR STRINGER,
Features
Eaton offers a wide variety of solutions for horizontal and vertical cable runs between racks and enclosures. All cable pathway devices are UL classified and meet or exceed TIA/ EIA standards for cable pathways.
Additional Information
dimensions
119.0000 IN X 18.0000 IN X 119.0000 IN
Manufacturer Information
Manufacturers Part Number
SB17T18TG
Brand
Eaton
GTIN
00799038219392
UPC
799038219392
Taxonomies, Classifications, and Categories
Type
Runway tubular
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight per each
26.08
Carton
1
Uses, Certifications, and Standards
Application
Data Intensive Industries and Information Technologies - Communications and Telecom
standard
UL Classified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat