SPBSS - Encl 1-3/4" SS Hole Seal For 1-1/4" Holes

Eaton

  • $41.50 (Each)
  • $41.50 (Each)
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
SPBSS
Manufacturer
Eaton
Manufacturer's Part Number
SPBSS
Description
Encl 1-3/4" SS Hole Seal For 1-1/4" Holes
Eaton B-Line Series Other Enclosure Accessories, Nema 4X, Ansi 61 Gray Polyester Powder Coated, Protects Openings, Pushbuttons and Conduit Openings, Stainless Steel, Oil-Tight Hole Seals, Hole Seals, SS Push Button Oil-Tight Hole Seal
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051326628 / 00782051326628
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.50 (Each)
Resources
Attachments
 
 
SPBSS - Specification Sheet
Images
 
 
SPBSS - Large Image
Other Links
 
 
SPBSS - Other
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
Stainless Steel
Descriptions
Description
ENCL 1-3/4" SS HOLE SEAL FOR 1-1/4" HOLES
Product Type
STD SS Pushbutton Oil-Tight Hole Seal
extra long description
B-LINE SPBSS STD SS PUSHBUTTON OIL-
Features
Eaton offers a wide variety of accessories that are designed for use with B-Line series enclosures.
Long Description
Eaton B-Line series other enclosure accessories, NEMA 4X, ANSI 61 gray polyester powder coated, Protects openings, pushbuttons and conduit openings, Stainless steel, Oil-tight Hole seals, Hole seals, SS push button oil-tight hole seal
Additional Information
dimensions
X X 4.3750 IN
Manufacturer Information
Manufacturers Part Number
SPBSS
Brand
Eaton
GTIN
00782051326628
UPC
782051326628
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Other enclosure accessories
Packaging
Weight per each
0.19
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - OtherUtility - Substations, Utility Transmission and DistributionInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SPBSS.
Jump To:

Cross Referenced

These items are similar to SPBSS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SPBSS Eaton B-Line 00782051326628
HPBSS Hammond Manufacturing 00623980410869
ASPBSS nVent-Thermal Management 00783510594503
WASPBSS Wiegmann 00786725490936

* All prices subject to change.

Begin Live Chat