W121413 - W121413 - MTR CT Rated 13J

Eaton

  • $2175.72 (Each)
  • $2,175.72 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
W121413
Manufacturer
Eaton
Manufacturer's Part Number
W121413
Description
W121413 - MTR CT Rated 13J
Eaton B-Line Series CT Meter Socket With Test Switch, Ring, 20 A, Overhead/Underground, #14-#10 Line Lug Size, 13 Jaws, Number Of Position 1, 3R, Ansi 61 Gray Paint, Galvanized Steel, Surface Mount
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782051081121 / 00782051081121
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,175.72 (Each)
Resources
Images
 
 
W121413 - Small Image
 
W121413 - Large Image
Attachments
 
 
W121413 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
W121413 - MTR CT RATED 13J
Product Type
W121413 Current Transformer
extra long description
B-LINE W121413 W121413 CURRENT TRAN
Features
Eaton's B-Line series current transformer metering product line includes CT rated meter sockets, CT enclosures, CT mounting bases, combination CT enclosure / meter sockets, test switches and transockets.
Long Description
Eaton B-Line series CT meter socket with test switch, Ring, 20 A, Overhead/underground, #14-#10 line lug size, 13 jaws, number of position 1, 3R, ANSI 61 gray paint, Galvanized steel, Surface mount
Additional Information
dimensions
12.5000 IN X 5.5000 IN X 24.0000 IN
Manufacturer Information
Manufacturers Part Number
W121413
Brand
Eaton
GTIN
00782051081121
UPC
782051081121
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Current transformer metering
Packaging
Weight per each
20
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security SystemsUtility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Safety and Security SystemsResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - Aftermarket
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat