W121413 - W121413 - MTR CT Rated 13J

Eaton

  • $2175.72 (Each)
  • $2,175.72 (Each)
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
W121413
Manufacturer
Eaton
Manufacturer's Part Number
W121413
Description
W121413 - MTR CT Rated 13J
Eaton B-Line Series CT Meter Socket With Test Switch, Ring, 20 A, Overhead/Underground, #14-#10 Line Lug Size, 13 Jaws, Number Of Position 1, 3R, Ansi 61 Gray Paint, Galvanized Steel, Surface Mount
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782051081121 / 00782051081121
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,175.72 (Each)
Resources
Images
 
 
W121413 - Large Image
Attachments
 
 
W121413 - Specification Sheet
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
W121413 - MTR CT RATED 13J
Product Type
W121413 Current Transformer
extra long description
B-LINE W121413 W121413 CURRENT TRAN
Features
Eaton's B-Line series current transformer metering product line includes CT rated meter sockets, CT enclosures, CT mounting bases, combination CT enclosure / meter sockets, test switches and transockets.
Long Description
Eaton B-Line series CT meter socket with test switch, Ring, 20 A, Overhead/underground, #14-#10 line lug size, 13 jaws, number of position 1, 3R, ANSI 61 gray paint, Galvanized steel, Surface mount
Additional Information
dimensions
12.5000 IN X 5.5000 IN X 24.0000 IN
Manufacturer Information
Manufacturers Part Number
W121413
Brand
Eaton
GTIN
00782051081121
UPC
782051081121
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Current transformer metering
Packaging
Weight per each
20
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security SystemsUtility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Safety and Security SystemsResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - Aftermarket
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat