91100 - Bilingual Caution Barricade Tape, 3" X 500', BK/Yl

Brady®

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
91100
Manufacturer
Brady®
Manufacturer's Part Number
91100
Description
Bilingual Caution Barricade Tape, 3" X 500', BK/Yl
Reinforced Barricade Tape Roll - Polyethylene, Caution, Black On Yellow, 3' X 500'
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
46161507 - Barrier tapes or chains
UPC/GTIN
754473911003 / 00754473911003
Weight per unit
2.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
91100 - Large Image
 
91100 - Large Image
 
91100 - Large Image
 
91100 - Large Image
 
91100 - Small Image
Other Links
 
 
91100 - Other
 
91100 - Other
 
91100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyethylene
Material, Color, and Finish
Color
Black on Yellow
Finish
Gloss
Dimensions and Weight
Thickness
0.003
Descriptions
extra long description
BRADY 91100 REINFORCED BARRICADE TA
Description
BILINGUAL CAUTION BARRICADE TAPE, 3" X 500', BK/YL
Product Type
Reinforced Barricade Tape
Features
Stronger than ordinary Barricade Tape, our Reinforced Tape is tough enough to be used again and again without stretching or sagging in sunlight or wind.
Long Description
Reinforced Barricade Tape Roll - Polyethylene, CAUTION, Black on Yellow, 3' x 500'
Additional Information
Roll Length
500
Legend
CAUTION / CUIDADO
Manufacturer Information
Manufacturers Part Number
91100
Brand
Brady®
GTIN
00754473911003
UPC
754473911003
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Barricade Tape
Packaging
Weight per each
2.8
Carton
1
Uses, Certifications, and Standards
Application
General Purpose
standard
OSHA 1910.144
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat