B3320424 - B33 Series Paper Labels, 5" X 3", WH

Brady®

  • $50.39 (Each)
  • $50.39 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B3320424
Manufacturer
Brady®
Manufacturer's Part Number
B33-20-424
Description
B33 Series Paper Labels, 5" X 3", WH
B33 Series Paper Labels 5 In H X 3 In W White 250/RL
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
55121612 - Printer labels
UPC/GTIN
754473911232 / 00754473911232
Weight per unit
1.77 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.39 (Each)
Resources
Images
 
 
B3320424 - Large Image
 
B3320424 - Large Image
 
B3320424 - Large Image
 
B3320424 - Large Image
 
B3320424 - Large Image
 
B3320424 - Large Image
 
B3320424 - Small Image
 
B3320424 - Large Image
Tech Bulletins
 
 
B3320424 - Tech Bulletin
Other Links
 
 
B3320424 - Other
 
B3320424 - Other
 
B3320424 - Other
 
B3320424 - Other
 
B3320424 - Other
 
B3320424 - Other
 
B3320424 - Other
Attachments
 
 
B3320424 - Specification Sheet
Brochures
 
 
B3320424 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Matte
Descriptions
Description
B33 SERIES PAPER LABELS, 5" X 3", WH
Features
Paper Labels with Permanent Rubber Adhesive (B-424) provide good contrast and smear resistance for thermal transfer and barcode printing applications.
Product Type
Label Paper 5IN X 3IN WT 250/RL
extra long description
BRADY B33-20-424 Label Paper 5in x
Long Description
B33 Series Paper Labels 5 in H x 3 in W White 250/RL
Additional Information
Adhesive Type
Permanent Acrylic
Manufacturer Information
Manufacturers Part Number
B33-20-424
Brand
Brady®
GTIN
00754473911232
UPC
754473911232
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Packaging
Weight per each
1.77
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat