BMP71 - BMP71 Label Printer

Brady®

  • $1027.43 (Each)
  • $1,027.43 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BMP71
Manufacturer
Brady®
Manufacturer's Part Number
BMP71
Description
BMP71 Label Printer
BMP71 Label Printer, 13" H X 9.5" W X 4.6" D
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - CBL Marking & Labeling Equipt Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
N/A
UPC/GTIN
662820801825 / 00662820801825
Weight per unit
31.967 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,027.43 (Each)
Resources
Images
 
 
BMP71 - Video
 
BMP71 - Small Image
 
BMP71 - Large Image
 
BMP71 - Large Image
 
BMP71 - Large Image
 
BMP71 - Large Image
 
BMP71 - Large Image
 
BMP71 - Large Image
 
BMP71 - Large Image
Other Links
 
 
BMP71 - Other
 
BMP71 - Other
 
BMP71 - Other
 
BMP71 - Other
 
BMP71 - Other
 
BMP71 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
13 in H x 9.5 in W x 4.6 in D
Descriptions
Description
BMP71 LABEL PRINTER
Features
The BMP®71 Label Printer is our most versatile labeler for on-the-job printing. It prints on more than 1000 label parts, and has a convenient handle and rechargeable battery.
Product Type
BMP71 Label Printer
extra long description
BRADY BMP71 BMP71 LABEL PRINTER
Long Description
BMP71 Label Printer, 13" H x 9.5" W x 4.6" D
Special Features
Brady Workstation
Additional Information
included
(1) AC Adapter/Battery Charger (M-AC-143110);(1) BMP®71 Printer (BMP71);(1) BMP71 Hard Case (M71-HC);(1) Drivers CD;(1) Free Brady WorkStation Basic Design Suite Download;(1) Glossy White Polyester Asset and Equipment Tracking Labels (M71-31-423);(1) Halogen Free Printer Ribbon (M71-R6000);(1) Media Adapter (M71-ADAPT-BK);(1) QuickStart Guide;(1) Rechargeable Battery (M71-BATT);(1) Tutorial and 2 Year Limited Warranty;(1) USB Cable (M-USB-103788);(1) Users Guide
Warranty
2 Years
Operating Temperature Range
40°F - 120°F
Power Source
AC Adaptor;Rechargeable Battery
Display Type
Color LCD Screen
language
English (US);French (France);Portuguese (Portugal);Spanish (Spain)
Battery Type
Rechargeable NiMH Battery
Battery Included
Yes
media
Yes
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
BMP71
GTIN
00662820801825
UPC
662820801825
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Portable Printer
Availability
Status
Inactive
Packaging
Weight
5.42
Weight per each
31.967
Carton
1
Uses, Certifications, and Standards
Application
Electrical Labeling;Facility Identification;General Identification;Healthcare and Hospital Labeling;Laboratory Labeling;Wire and Cable Labeling
standard
FCC Part 15 Class A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat