M211M511AC - M511 Ac Adapter For Bna

Brady®

  • $45.70 (Each)
  • $45.70 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M211M511AC
Manufacturer
Brady®
Manufacturer's Part Number
M211-M511-AC
Description
M511 Ac Adapter For Bna
M511 and M211 Label Printer Accessory - Ac Adapter
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Cable Marking & Labeling Equipment
UNSPSC
26111704 - Battery chargers
UPC/GTIN
888434623909 / 00888434623909
Weight per unit
0.175 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.70 (Each)
Resources
Images
 
 
M211M511AC - Small Image
 
M211M511AC - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
1.253
Width
1.293
Height
2.217
Size
2.217 in H x 1.293 in W x 1.253 in D
Length
5
Descriptions
Product Type
M511 and M211 Ac Adapter
extra long description
BRADY M211-M511-AC M511 and M211 AC
Features
Use this adapter to power and charge M511 and M211 printers.
Long Description
M511 and M211 Label Printer Accessory - AC Adapter
Description
M511 AC ADAPTER FOR BNA
Additional Information
included
(1) AC Adapter, (1) USB Cable;(1) USB A-to-C Dongle
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M211-M511-AC
GTIN
00888434623909
UPC
888434623909
Taxonomies, Classifications, and Categories
Type
AC Adapter
Packaging
Weight per each
0.175
Carton
1
Uses, Certifications, and Standards
Application
Asset Tracking;Circuit Board Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Electrical Labeling;Facility Identification;General Identification;Inventory and Inspection Labeling;Laboratory Labeling;Lean and 5S Labeling;Safety Identification;Warehouse Marking;Wire and Cable Labeling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat