M411427 - Label, 0.75" H X 0.5" W

Brady®

  • $54.50 (Each)
  • $54.50 (Each)
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
M411427
Manufacturer
Brady®
Manufacturer's Part Number
M4-11-427
Description
Label, 0.75" H X 0.5" W
Self-Laminating Vinyl Wrap Around Labels 0.75"H X 0.5"W BK/WT/CL RL/360
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Markers & Marking Tapes
UNSPSC
55121612 - Printer labels
UPC/GTIN
888434591697 / 00888434591697
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.50 (Each)
Resources
Images
 
 
M411427 - Large Image
 
M411427 - Large Image
 
M411427 - Small Image
Tech Bulletins
 
 
M411427 - Tech Bulletin
Other Links
 
 
M411427 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
0.079 in to 0.16 in
Material
Self-Laminating Vinyl
Material, Color, and Finish
Color
Black on White, Clear
Finish
Matte
Dimensions and Weight
Thickness
0.004
Width
0.5
Height
0.75
Size
0.75 in H x 0.5 in W
Descriptions
Long Description
Self-Laminating Vinyl Wrap Around Labels 0.75"H x 0.5"W BK/WT/CL RL/360
Special Features
Self Laminating & Wrap Around
Description
LABEL, 0.75" H X 0.5" W
Product Type
Selflam Vinyl Wrap LBLS 0.75X0.5 RL/360
extra long description
BRADY M4-11-427 SelfLam Vinyl Wrap
Features
Mark cables and wires with the B-427 self-laminating vinyl label material, designed with a clear self-laminating protective layer. Print almost anywhere with a durable Brady portable label printer.
Additional Information
Temperature Range
-94 °F - 158 °F
labels per package
Cartridge of 360 Labels
Manufacturer Information
Manufacturers Part Number
M4-11-427
Brand
Brady®
GTIN
00888434591697
UPC
888434591697
Packaging
Weight per each
0.28
Carton
1
Uses, Certifications, and Standards
standard
ASTM D 1000;ASTM D 2979;ASTM G 155;UL Recognized
Application
Data and Telecommunications Labeling;Electrical Labeling;Laboratory Labeling;Wire and Cable Labeling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat