M534427 - Selflam Vinyl Wrap LBLS 6

Brady®

  • $50.48 (Each)
  • $50.48 (Each)
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
M534427
Manufacturer
Brady®
Manufacturer's Part Number
M5-34-427
Description
Selflam Vinyl Wrap LBLS 6
Self-Laminating Vinyl Wrap Around Labels 6"H X 1.5"W BK/WT/CL RL/40
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Markers & Marking Tapes
UNSPSC
55121612 - Printer labels
UPC/GTIN
888434592953 / 00888434592953
Weight per unit
0.405 L
Price & Packaging
Minimum Order Quantity
1
Unit
$50.48 (Each)
Resources
Images
 
 
M534427 - Large Image
 
M534427 - Large Image
 
M534427 - Small Image
Tech Bulletins
 
 
M534427 - Tech Bulletin
Other Links
 
 
M534427 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
0.638 in to 1.433 in
Material
Self-Laminating Vinyl
Material, Color, and Finish
Color
Black on White, Clear
Finish
Matte
Dimensions and Weight
Thickness
0.004
Width
1.5
Height
6
Size
6 in H x 1.5 in W
Descriptions
Product Type
Selflam Vinyl Wrap LBLS 6X1.5 RL/40
extra long description
BRADY M5-34-427 SelfLam Vinyl Wrap
Features
Mark cables and wires with the B-427 self-laminating vinyl label material, designed with a clear self-laminating protective layer. Print almost anywhere with a durable Brady portable label printer.
Description
SELFLAM VINYL WRAP LBLS 6
Long Description
Self-Laminating Vinyl Wrap Around Labels 6"H x 1.5"W BK/WT/CL RL/40
Special Features
Self Laminating & Wrap Around
Additional Information
Temperature Range
-94 °F - 158 °F
labels per package
Cartridge of 40 Labels
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M5-34-427
GTIN
00888434592953
UPC
888434592953
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Data and Telecommunications Labeling;Electrical Labeling;Laboratory Labeling;Wire and Cable Labeling
standard
ASTM D 1000;ASTM D 2979;ASTM G 155;UL Recognized
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat