M619499 - Aggressive Adhesive Multi-Purpose Nylon Labels 1"

Brady®

  • $59.64 (Each)
  • $59.64 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M619499
Manufacturer
Brady®
Manufacturer's Part Number
M6-19-499
Description
Aggressive Adhesive Multi-Purpose Nylon Labels 1"
Aggressive Adhesive Multi-Purpose Nylon Labels 1 In H X 1 In W WT RL/250
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
55121612 - Printer labels
UPC/GTIN
888434600405 / 00888434600405
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.64 (Each)
Resources
Images
 
 
M619499 - Small Image
 
M619499 - Large Image
 
M619499 - Large Image
 
M619499 - Large Image
 
M619499 - Large Image
 
M619499 - Large Image
 
M619499 - Large Image
Tech Bulletins
 
 
M619499 - Tech Bulletin
Other Links
 
 
M619499 - Other
 
M619499 - Other
 
M619499 - Other
 
M619499 - Other
 
M619499 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon Cloth
Shape
Square
Material, Color, and Finish
Finish
Matte
Color
White
Dimensions and Weight
Thickness
0.0065
Height
1
Width
1
Size
1 in H x 1 in W
Descriptions
Description
AGGRESSIVE ADHESIVE MULTI-PURPOSE NYLON LABELS 1"
Long Description
Aggressive Adhesive Multi-Purpose Nylon Labels 1 in H x 1 in W WT RL/250
Special Features
Aggressive Adhesive;Low Temperature;Permanent Adhesive
Product Type
Label 1" X 1" Nylon Cloth WT RL/250
extra long description
BRADY M6-19-499 Label 1" x 1" Nylon
Features
Aggressive adhesive and high pliability are the hallmarks of nylon cloth (B-499) label material designed to meet a broad array of identification requirements from control panels to liquid nitrogen environments.
Additional Information
Temperature Range
-40 °F - 194 °F
labels per package
Roll of 250 Labels
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M6-19-499
GTIN
00888434600405
UPC
888434600405
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.29
Carton
1
Uses, Certifications, and Standards
Application
Component and Equipment Labeling;Electrical Labeling;General Identification;Laboratory Labeling;Warehouse Marking;Wire and Cable Labeling
standard
Halogen Free (DIN VDE 0472 Part 815)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat