M61C500595WT - Adhesive Vinyl Label Tape For BMP1 M611 White .5"

Brady®

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Quick Specs
Catalog Number
M61C500595WT
Manufacturer
Brady®
Manufacturer's Part Number
M61C-500-595-WT
Description
Adhesive Vinyl Label Tape For BMP1 M611 White .5"
All Weather Permanent Adhesive Vinyl Label Tape For BMP61 M611 - 0.5" White
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Markers & Marking Tapes
UNSPSC
55121612 - Printer labels
UPC/GTIN
754473631239 / 00754473631239
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
M61C500595WT - Small Image
 
M61C500595WT - Large Image
 
M61C500595WT - Large Image
 
M61C500595WT - Large Image
 
M61C500595WT - Large Image
 
M61C500595WT - Large Image
Tech Bulletins
 
 
M61C500595WT - Tech Bulletin
Other Links
 
 
M61C500595WT - Other
 
M61C500595WT - Other
 
M61C500595WT - Other
 
M61C500595WT - Other
Material, Color, and Finish
Finish
Gloss
Descriptions
Product Type
Label Vinyl 0.5IN X 50FT WT
Features
This durable, low-shrink vinyl with ultra-aggressive adhesive is the perfect solution for identification on rough surfaces and in harsh environment areas.
Description
ADHESIVE VINYL LABEL TAPE FOR BMP1 M611 WHITE .5"
extra long description
BRADY M61C-500-595-WT Label Vinyl 0
Long Description
All Weather Permanent Adhesive Vinyl Label Tape for BMP61 M611 - 0.5" White
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M61C-500-595-WT
GTIN
00754473631239
UPC
754473631239
Availability
Status
Inactive
Packaging
Weight per each
1
Carton
1
You must have an account to view stock levels
There were no add-on items found for M61C500595WT.

* All prices subject to change.