M6C2000595WT - All-Weather Vinyl Labels 2" W X 50' L WT

Brady®

  • $151.18 (Each)
  • $151.18 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M6C2000595WT
Manufacturer
Brady®
Manufacturer's Part Number
M6C-2000-595-WT
Description
All-Weather Vinyl Labels 2" W X 50' L WT
All-Weather Vinyl Labels 2 In W X 50 FT L WT
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
55121612 - Printer labels
UPC/GTIN
888434599563 / 00888434599563
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$151.18 (Each)
Resources
Images
 
 
M6C2000595WT - Small Image
 
M6C2000595WT - Large Image
 
M6C2000595WT - Large Image
 
M6C2000595WT - Large Image
 
M6C2000595WT - Large Image
 
M6C2000595WT - Large Image
Tech Bulletins
 
 
M6C2000595WT - Tech Bulletin
Other Links
 
 
M6C2000595WT - Other
 
M6C2000595WT - Other
 
M6C2000595WT - Other
 
M6C2000595WT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl
Material, Color, and Finish
Finish
Gloss
Color
White
Dimensions and Weight
Thickness
0.004
Width
2
Size
2 in W x 50 ft L
Length
50
Descriptions
Long Description
All-Weather Vinyl Labels 2 in W x 50 ft L WT
Special Features
Aggressive Adhesive;Harsh Environment;Outdoor Durable;Permanent Adhesive
Description
ALL-WEATHER VINYL LABELS 2" W X 50' L WT
Product Type
Label 2" X 50' Vinyl WT
extra long description
BRADY M6C-2000-595-WT Label 2" x 50
Features
With the ability to last up to 10 years in an outdoor environment, Brady’s low shrink vinyl with ultra-aggressive adhesive (B-595) is ideal for a wide range of identification applications.
Additional Information
Temperature Range
-40 °F - 180 °F
labels per package
Roll of 50 Feet
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M6C-2000-595-WT
GTIN
00888434599563
UPC
888434599563
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
standard
ASTM D 2979;ASTM D 523
Application
Component and Equipment Labeling;Electrical Labeling;Facility Identification;Floor Marking;Laboratory Labeling;Lean and 5S Labeling;Pipe and Valve Marking;Warehouse Marking
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat