M6C2000595YL - All-Weather Vinyl Labels 2" W X 50' L Yellow

Brady®

  • $151.18 (Each)
  • $151.18 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M6C2000595YL
Manufacturer
Brady®
Manufacturer's Part Number
M6C-2000-595-YL
Description
All-Weather Vinyl Labels 2" W X 50' L Yellow
All-Weather Vinyl Labels 2 In W X 50 FT L Yellow
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
55121612 - Printer labels
UPC/GTIN
888434599570 / 00888434599570
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$151.18 (Each)
Resources
Images
 
 
M6C2000595YL - Small Image
 
M6C2000595YL - Large Image
 
M6C2000595YL - Large Image
 
M6C2000595YL - Large Image
 
M6C2000595YL - Large Image
 
M6C2000595YL - Large Image
Tech Bulletins
 
 
M6C2000595YL - Tech Bulletin
Other Links
 
 
M6C2000595YL - Other
 
M6C2000595YL - Other
 
M6C2000595YL - Other
 
M6C2000595YL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl
Material, Color, and Finish
Finish
Gloss
Color
Yellow
Dimensions and Weight
Length
50
Thickness
0.004
Width
2
Size
2 in W x 50 ft L
Descriptions
Description
ALL-WEATHER VINYL LABELS 2" W X 50' L YELLOW
Product Type
Label 2" X 50' Vinyl Yl
extra long description
BRADY M6C-2000-595-YL Label 2" x 50
Features
With the ability to last up to 10 years in an outdoor environment, Brady’s low shrink vinyl with ultra-aggressive adhesive (B-595) is ideal for a wide range of identification applications.
Long Description
All-Weather Vinyl Labels 2 in W x 50 ft L Yellow
Special Features
Aggressive Adhesive;Harsh Environment;Outdoor Durable;Permanent Adhesive
Additional Information
Temperature Range
-40 °F - 180 °F
labels per package
Roll of 50 Feet
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M6C-2000-595-YL
GTIN
00888434599570
UPC
888434599570
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
standard
ASTM D 2979;ASTM D 523
Application
Component and Equipment Labeling;Electrical Labeling;Facility Identification;Floor Marking;Laboratory Labeling;Lean and 5S Labeling;Pipe and Valve Marking;Warehouse Marking
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat