127S - 2-1/2" Steel Bonding Locknut

Bridgeport

  • $31.40 (Each)
  • $31.40 (Each)

  • $157.02 (Per 5)

  • $785.10 (Per 25)

  • $3,140.38 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
127S
Manufacturer
Bridgeport
Manufacturer's Part Number
127-S
Description
2-1/2" Steel Bonding Locknut
Locknut, Bonding, Steel, Size 2 1/2 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747201270 / 0781747201270 / 00781747201270
Weight per unit
0.316 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.40 (Each)
Carton
$157.02 (Per 5)
Standard Packaging
$785.10 (Per 25)
Resources
Images
 
 
127S - Small Image
 
127S - Large Image
 
127S - Video
Attachments
 
 
127S - Specification Sheet
Other Links
 
 
127S - Other
 
127S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
2 1/2
Descriptions
Product Type
2-1/2" Steel Grounding Locknut
Description
2-1/2" STEEL BONDING LOCKNUT
extra long description
BPT 127-S 2-1/2" STEEL GROUNDING LO
Long Description
Locknut, Bonding, Steel, Size 2 1/2 Inch
Special Features
Used in harsh vibration environments
Additional Information
media
Yes
Cable Entry
Through the fitting or conduit that the locknut is attached to
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
127-S
GTIN
00781747201270
UPC
781747201270
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Locknuts
Trade Size
Trade Size
2.5
Packaging
Weight per each
0.316
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Used in harsh vibration environments to fasten threaded conduit to unthreaded opening in a box or enclosure.
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat