151DC - 1/2" Watertight Hub

Bridgeport

  • $13.57 (Each)
  • $13.57 (Each)

  • $339.32 (Per 25)

  • $1,357.27 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
151DC
Manufacturer
Bridgeport
Manufacturer's Part Number
151-DC
Description
1/2" Watertight Hub
Threaded Hub, Zinc Die Cast, Size 1/2 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747091512 / 0781747091512 / 00781747091512
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.57 (Each)
Carton
$339.32 (Per 25)
Standard Packaging
$1,357.27 (Per 100)
Resources
Images
 
 
151DC - Small Image
 
151DC - Large Image
 
151DC - Video
Attachments
 
 
151DC - Specification Sheet
Other Links
 
 
151DC - Other
 
151DC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
1/2
Descriptions
Product Type
1/2" Threaded Hub
Description
1/2" WATERTIGHT HUB
extra long description
BPT 151-DC 1/2" THREADED HUB
Long Description
Threaded Hub, Zinc Die Cast, Size 1/2 Inch
Special Features
UL Type 4 Water Tight
Additional Information
media
Yes
Cable Entry
Through Rigid conduit into throat of fitting
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
151-DC
GTIN
00781747091512
UPC
781747091512
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Threaded Hubs
Trade Size
Trade Size
0.5
Packaging
Weight per each
0.2
Carton
25
Package
100
Uses, Certifications, and Standards
Temperature Rating
105 C
Application
To secure threaded rigid service entrance conduit to box or enclosure. Insulated throat rated 105 degree c. UL listed. Suitable for Aluminum and Steel Rigid Conduit
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat