1520DC - 1/2" Diecast Offset Nipple

Bridgeport

  • $3.86 (Each)
  • $3.86 (Each)

  • $77.20 (Per 20)

  • $385.99 (Per 100)

  • $771.98 (Per 200)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1520DC
Manufacturer
Bridgeport
Manufacturer's Part Number
1520-DC
Description
1/2" Diecast Offset Nipple
Nipple, Offset, Zinc Die Cast, Size 1/2 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Diecast Offset & Chase Nipples
UNSPSC
N/A
UPC/EAN/GTIN
781747915207 / 0781747915207 / 00781747915207
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.86 (Each)
Carton
$77.20 (Per 20)
Standard Packaging
$771.98 (Per 200)
Resources
Images
 
 
1520DC - Small Image
 
1520DC - Large Image
 
1520DC - Large Image
 
1520DC - Video
Attachments
 
 
1520DC - Specification Sheet
Other Links
 
 
1520DC - Other
 
1520DC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Length
2.405 in
Diameter
0.938 in
Descriptions
Description
1/2" DIECAST OFFSET NIPPLE
Long Description
Offset Nipple, 1/2 in Trade Size, 2.405 in Length, 0.938 in Diameter, 0.1400 lb
Product Type
Offset Nipple
Features
Used to offset the axis of raceway 3/4". Dry Location Only.
Short Description
Offset Nipple, 1/2 in, Ball Burnished/Mirror Smooth
extra long description
BPT 1520-DC 1/2" OFFSET NIPPLE
Additional Information
Color/Finish
Ball Burnished;Mirror Smooth
for use with
Offset the Axis of Raceway 3/4"
Standards Met
CSA File No: LR39354;Federal Specification No A-A-50553;NEMA Standard FB-1;UL File No: E9391;UL Standard UL-514B;RoHS Compliant;Reach Compliance
package quantity
200 PK
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1520-DC
GTIN
00781747915207
UPC
781747915207
Taxonomies, Classifications, and Categories
Type
Offset Nipple
Category Description
DIECAST OFFSET & CHASE NIPPLES
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.1400 lb
Weight per each
0.14
Carton
20
Package
200
Uses, Certifications, and Standards
standard
cULus
Application
Used to offset the axis of raceway 3/4 ".
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat