1526DC - 2-1/2" Diecast Offset Nipple

Bridgeport

  • $71.03 (Each)
  • $71.03 (Each)

  • $142.06 (Per 2)

  • $710.31 (Per 10)

  • $7,103.11 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1526DC
Manufacturer
Bridgeport
Manufacturer's Part Number
1526-DC
Description
2-1/2" Diecast Offset Nipple
2-1/2" Offset Nipples
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Diecast Offset & Chase Nipples
UNSPSC
N/A
UPC/EAN/GTIN
781747915269 / 0781747915269 / 00781747915269
Weight per unit
0.697 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.03 (Each)
Carton
$142.06 (Per 2)
Standard Packaging
$710.31 (Per 10)
Resources
Images
 
 
1526DC - Small Image
 
1526DC - Large Image
 
1526DC - Video
Attachments
 
 
1526DC - Specification Sheet
Other Links
 
 
1526DC - Other
 
1526DC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cast Zinc
Dimensions and Weight
Length
4.062
Descriptions
extra long description
BPT 1526-DC 2-1/2" OFFSET NIPPLE
Product Type
2-1/2" Offset Nipple
Description
2-1/2" DIECAST OFFSET NIPPLE
Long Description
2-1/2" Offset Nipples
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
1526-DC
GTIN
00781747915269
UPC
781747915269
Taxonomies, Classifications, and Categories
Category Description
DIECAST OFFSET & CHASE NIPPLES
Type
Offset Nipple
Trade Size
Trade Size
2.5
Packaging
Weight per each
0.697
Carton
2
Package
10
Uses, Certifications, and Standards
standard
cULus
Application
Used to offset the axis of raceway 3/4" between enclosure runs.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat