1663 - 1" Steel Penny Bushing

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

  • $0.00 (Per 200)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1663
Manufacturer
Bridgeport
Manufacturer's Part Number
1663
Description
1" Steel Penny Bushing
Bushing Penny, Steel, Size 1 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
31171609 - Bushing sleeve
UPC/EAN/GTIN
781747016638 / 0781747016638 / 00781747016638
Weight per unit
0.0095 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1663 - Small Image
 
1663 - Large Image
 
1663 - Video
Attachments
 
 
1663 - Specification Sheet
Other Links
 
 
1663 - Other
 
1663 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Size
1
Descriptions
extra long description
BPT 1663 1" BUSHING PENNY
Long Description
Bushing Penny, Steel, Size 1 Inch
Description
1" STEEL PENNY BUSHING
Product Type
1" Bushing Penny
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1663
GTIN
00781747016638
UPC
781747016638
Taxonomies, Classifications, and Categories
Type
BUSHING
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
1
Packaging
Weight per each
0.0095
Carton
100
Package
200
Uses, Certifications, and Standards
Application
Used inside bushing to prevent foreign matter from entering conduit Galvanized steel.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat