1909 - 3-1/2" Two Hole Rigid Strap

Bridgeport

  • $3.96 (Each)
  • $3.96 (Each)

  • $59.44 (Per 15)

  • $237.77 (Per 60)

  • $396.29 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1909
Manufacturer
Bridgeport
Manufacturer's Part Number
1909
Description
3-1/2" Two Hole Rigid Strap
Strap, Two Hole Pipe, Steel, Size 3 1/2 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
31162306 - Mounting hangers
UPC/EAN/GTIN
781747019097 / 0781747019097 / 00781747019097
Weight per unit
0.3416 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.96 (Each)
Carton
$59.44 (Per 15)
Standard Packaging
$237.77 (Per 60)
Resources
Images
 
 
1909 - Small Image
 
1909 - Large Image
 
1909 - Video
Attachments
 
 
1909 - Specification Sheet
Other Links
 
 
1909 - Other
 
1909 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
3 1/2
Descriptions
Product Type
3-1/2" Pipe Strap, Two Hole
Description
3-1/2" TWO HOLE RIGID STRAP
extra long description
BPT 1909 3-1/2" PIPE STRAP, TWO HOL
Long Description
Strap, Two Hole Pipe, Steel, Size 3 1/2 Inch
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1909
GTIN
00781747019097
UPC
781747019097
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
Two Hole Pipe Strap
Packaging
Weight per each
0.3416
Carton
15
Package
60
Uses, Certifications, and Standards
standard
cULus, CSA
Application
Used to support EMT to mounting surface.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat