230US - 1/2" ZN PLT Set Screw Conn

Bridgeport

  • $3.93 (Each)
  • $3.93 (Each)

  • $98.21 (Per 25)

  • $392.84 (Per 100)

  • $1,964.20 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
230US
Manufacturer
Bridgeport
Manufacturer's Part Number
230-US
Description
1/2" ZN PLT Set Screw Conn
Connector, Set Screw, Made In The Usa Steel, Size 1/2 Inch.
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Set Screw Em - Steel Uninsulated Straight Set Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747232304 / 0781747232304 / 00781747232304
Weight per unit
0.136 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.93 (Each)
Carton
$98.21 (Per 25)
Standard Packaging
$1,964.20 (Per 500)
Resources
Images
 
 
230US - Large Image
 
230US - Small Image
 
230US - Video
Attachments
 
 
230US - Specification Sheet
Other Links
 
 
230US - Other
 
230US - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
None
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
1/2
Descriptions
Description
1/2" ZN PLT SET SCREW CONN
Product Type
1/2" Usa Emt Steel SS Conn
extra long description
BPT 230-US 1/2" USA EMT STEEL SS CO
Long Description
Connector, Set Screw, Made in the USA Steel, Size 1/2 Inch.
Special Features
Concrete Tight
Additional Information
media
Yes
Connector Type
SET SCREW
Manufacturer Information
Manufacturers Part Number
230-US
Brand
Bridgeport
GTIN
00781747232304
UPC
781747232304
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1/2
Packaging
Weight per each
0.136
Carton
25
Package
500
Uses, Certifications, and Standards
standard
UL
Application
Used to secure steel EMT to box or enclosure. Concrete tight when taped.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat