234I - 1-1/2" Ins Set/Screw Emt Connector

Bridgeport

  • $3.04 (Each)
  • $3.04 (Each)

  • $30.36 (Per 10)

  • $182.18 (Per 60)

  • $303.64 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
234I
Manufacturer
Bridgeport
Manufacturer's Part Number
234I
Description
1-1/2" Ins Set/Screw Emt Connector
Set Screw Emt Connector, 1-1/2 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Insulated, +105 °C Operating Temperature, 2-1/2 In Length, 2 In Diameter, 0.0080 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel Insulated Set Screw Emt - Steel Insulated Straight Set S Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747102348 / 0781747102348 / 00781747102348
Weight per unit
0.008 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.04 (Each)
Carton
$30.36 (Per 10)
Standard Packaging
$182.18 (Per 60)
Resources
Images
 
 
234I - Large Image
 
234I - Small Image
 
234I - Large Image
 
234I - Video
Other Links
 
 
234I - Other
 
234I - Other
Attachments
 
 
234I - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Insulated Throat
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
2-1/2 in
Diameter
2 in
Size
1-1/2
Descriptions
Product Type
Set Screw EMT Connector
Long Description
Set Screw EMT Connector, 1-1/2 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Insulated, +105 °C Operating Temperature, 2-1/2 in Length, 2 in Diameter, 0.0080 lb/EA
Features
Used to secure steel EMT to box or enclosure. Concrete-tight when taped. Plastic insulator rated 105 degree C.
Short Description
Set Screw EMT Connector, 1-1/2 in, Insulated
Special Features
Plastic Insulator Rated 105 Degree C
extra long description
BPT 234-I 1-1/2 SS CONN. INS. STEEL
Description
1-1/2" INS SET/SCREW EMT CONNECTOR
Additional Information
Connection Orientation
Straight
Color/Finish
Zinc Electro-Plated
Insulated/Non-Insulated
Insulated
Maximum Operating Temperature
+105 °C
for use with
Secure Steel EMT to Box or Enclosure;Concrete-Tight when Taped
Standards Met
Federal Specification Number A-A-50553;NEMA FB-1;UL Listed E24001;UL Standard UL-514B
package quantity
10 CT;60 PK
Made in USA
yes
media
Yes
Connector Type
SET SCREW
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
234I
GTIN
00781747102348
UPC
781747102348
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1-1/2
Packaging
Weight
0.0080 lb/EA
Weight per each
0.008
Carton
10
Package
60
Uses, Certifications, and Standards
standard
cULus
Application
Used to secure steel EMT to box or enclosure. Concrete-tight when taped. Plastic insulator rated 105 degree C.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat